Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sanitaire Backpack Vacuum, Air Flow 120 cfm SC535A

Backpack Vacuum, Air Flow 120 cfm (Discontinued)

  • Mfr # SC535A
  • Zoro # G6181795
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC535A
Zoro #
G6181795
UPC #
-
Country of Origin
China

Dimensions

Hose Length
5 ft
Height
22 in
Diameter
10"
Hose Dia.
1 1/2 in
Cord Length
50 ft.
Power Cord Length
50 ft

Details

Item
Backpack Vacuum
Voltage
120
Vacuum Filtration Type
HEPA
Weight
11.5 lb
Vacuum Collection Type
Disposable Bag
Watts
1380
Standards
ETL
Number of Motor Stages
1
Amps
11.5
Series
Commercial
Net Weight
11 lb.
Includes
Carpet and Bare Floor Tools, Crevice Tool, Curved Aluminum Wands, Dusting Brush
Sound Level dBA
69 dBA
Vacuum Product Grouping
Backpack Vacuum Cleaners
Hz
60
Vacuum Filter
Cartridge
Filter Type
HEPA
Vacuum Capacity
2 1/2 gal
Air Flow
120 cfm
Warranty
2 yr.
Features
Washable Filter
Green Certification or Other Recognition
CRI Green Label
Sound Level
63 dB
Vacuum Pickup Type
Dry
Vacuum Power Source
Corded
Current
11.5 A
Vacuum Air Flow
120 cfm
Power Source
AC Supply

Description

Backpack Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type HEPA, Vacuum Collection Type Bag, Vacuum Capacity 2 1/2 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 120 cfm, Weight 11.5 lb, Height 22 in, Sound Level 63 dB, Number of Motor Stages 1, Current 11.5 A, Voltage 120V AC, Hose Dia. 1 1/2 in, Hose Length 5 ft, Power Cord Length 50 ft, Series Commercial, Includes Carpet and Bare Floor Tool, Crevice Tool, Curved Aluminum Wand, Dusting Brush, Standards ETL, Backpack Vacuum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.