Battery
- Mfr # 3719
- Zoro # G416577216
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
Compatible with Manufacturer Part Number
3719
Fits Vacuum Models
SC580A
Includes
24V 8.0 Ah Battery
Fits Vacuum Brand
Sanitaire
For Vacuum Type
Backpack Vacuum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3719
- Zoro #
- G416577216
- UPC #
- 011120272079
- Country of Origin
- Viet Nam
Details
- Item
- Battery
- Compatible with Manufacturer Part Number
- 3719
- Fits Vacuum Models
- SC580A
- Includes
- 24V 8.0 Ah Battery
- Fits Vacuum Brand
- Sanitaire
- For Vacuum Type
- Backpack Vacuum
- ESD Rating
- Not Rated
- Compatible Brand
- Sanitaire
Description
Battery, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand Sanitaire, Fits Vacuum Models SC580A
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.