Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Commercial Three-Speed Air Mover

  • Mfr # SC6058A

  • Zoro # G312925180


product price: $211.49
/ea
Free Shipping & Returns

Key Features

Air Flow
3,900 cfm
Material
Metal
Amps
4.5 A
Standards
EUL
Voltage
110 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC6058A
Zoro #
G312925180
UPC #
11120273663
Country of Origin
China

Details

Air Flow
3,900 cfm
Material
Metal
Amps
4.5 A
Standards
EUL
Voltage
110 V
HP
4.5 hp

Description

The DRY TIME commercial air mover is a versatile blower with three speed settings and three operating positions to dry any area. Stackable and lightweight for convenient storage and quick deployment.


  • Fast, powerful drying, three speed settings for adjustable drying power in any situation.
  • Full coverage, three operating positions (floor, kickstand and side) to dry any area.
  • Portability, stackable, lightweight design with carrying handle for easy transportation and storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.