Zoro Homepage

Replacement HEPA Filter, PK4

  • Mfr # 3771

  • Zoro # G513335450


product price: $25.19
/pk 4, $6.30/ea
Sold in multiples of 4 for $100.76

Key Features

Performance Rating
HEPA
Media Color
White
Width
2.5 in
Fits Brand
Sanitaire TRANSPORT® Cordless Backpack Vacuum SC580A
Length
1.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3771
Zoro #
G513335450
UPC #
011120273137
Country of Origin
China

Dimensions

Width
2.5 in
Length
1.3 in

Details

Performance Rating
HEPA
Media Color
White
Item
Replacement HEPA Filter,PK4
Fits Brand
Sanitaire TRANSPORT® Cordless Backpack Vacuum SC580A

Description

Replacement HEPA Filter,PK4, Package Quantity 4

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.