This item is Discontinued.

Sanitaire Upright Vacuum, 15 In, 135 cfm, 10A, 120V SC5845B

Upright Vacuum, 15 In, 135 cfm, 10A, 120V (Discontinued)

  • Mfr # SC5845B
  • Zoro # G2478271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC5845B
Zoro #
G2478271
UPC #
023169114395
Country of Origin
Mexico

Dimensions

Power Cord Length
40 ft
Hood Height
7"
Height Adjustment
Manual 7-Position
Cleaning Path Width
15 in
Head Height Adjustment
7-Position

Details

Vacuum Product Grouping
Bagged Upright Vacuum
Cleaning Path
15"
Air Flow
135 cfm
Sound Level dBA
69 dBA
Vacuum Capacity
1 gal
Item
Upright Vacuum
Light
No
Voltage
120 V
Filter Type
HEPA
Handle
Ergonomic
Plug
2-Wire Triple Insulated
Attachments
Included
Vacuum Bag Type
Bagless
Vacuum Filter
Cartridge
Amps
10
Warranty
2 yr.
Net Weight
18 lb.
Standards
CRI Bronze, UL
Includes
10 ft Stretch Hose, Crevice Tool, Dusting Brush, Two-Piece Wand
Sound Level
70 dB
Vacuum Collection Type
Bagless
Power
1,200 W
Vacuum Power Source
Corded
Current
10 A
Weight
18 lb
Vacuum Filtration Type
HEPA
Vacuum Air Flow
135 cfm
Vacuum Pickup Type
Dry

Description

Upright Vacuum, Vacuum Power Source Corded, Vacuum Collection Type Bagless, Vacuum Capacity 1 gal, Vacuum Filtration Type HEPA, Vacuum Pickup Type Dry, Cleaning Path Width 15 in, Vacuum Air Flow 135 cfm, Sound Level 70 dB, Weight 18 lb, Power 1,200 W, Current 10 A, Voltage 120 V, Head Height Adjustment 7-Position, Power Cord Length 40 ft, Includes 10 ft Stretch Hose, Crevice Tool, Dusting Brush, Two-Piece Wand, Standards CRI Bronze, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.