Shop SANITARY FOOD GRADE FITTINGS
See all product information
Create Account
Elbow 90 Degree Weld 1 316L #7
- Mfr # L2S-1-316L-7
- Zoro # G310081468
product price:Â
$
23.99
/ea
Key Features
Tube Size
1"
Fitting Connection Type
Butt Weld
Basic Fitting Material
316L Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L2S-1-316L-7
- Zoro #
- G310081468
- UPC #
- -
- Country of Origin
- United States
- Fitting Connection Type
- Butt Weld
- Basic Fitting Material
- 316L Stainless Steel
Dimensions
- Tube Size
- 1"
Description
Protect your process and product with high quality food grade stainless steel fittings. Fittings are made to precise measurements and angles for accurate connections, easy installation and dependability. Fittings are made with strict quality standards from a single piece of stainless steel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.