Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polished, Short Tee 304, 1" Id/Od

  • Mfr # 7WS4P-100

  • Zoro # G0148322


product price: $18.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7WS4P-100
Zoro #
G0148322
UPC #
-
Country of Origin
China

Details

Item
Polished,Short Tee 304,1" Id/Od

Description

Polished,Short Tee 304,1 In. Id/Od

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.