Black Safety Strap Heavy Duty For Hand Truck 138in
Mfr # 930123
Zoro # G316284689
product price: $35.99
/eaKey Features
Color
Black
Overall Length
138 in
Features
Safety Strap
For Use With
HD Hand Trucks
Material
Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
930123
Zoro #
G316284689
UPC #
-
Country of Origin
Austria
Dimensions
Overall Length
138 in
Details
Color
Black
Features
Safety Strap
For Use With
HD Hand Trucks
Item
HD Safety Strap
Material
Fabric
Description
Black safety strap Heavy Duty for hand truck 138"
- 138" Heavy Duty Safety Strap for Load Security.
- Plastic hooks to connect into the grooves of the frame.
- Easily rolls up for ease of storage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.