Zoro Homepage

Blue Safety Stap For Hand Truck 106in

  • Mfr # 930007

  • Zoro # G016284675


product price: $19.15
/ea

Key Features

Overall Length
106 in
Material
Fabric
For Use With
Hand Trucks
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
930007
Zoro #
G016284675
UPC #
-
Country of Origin
Austria

Dimensions

Overall Length
106 in

Details

Material
Fabric
For Use With
Hand Trucks
Color
Blue
Item
Safety Strap

Description

Blue safety stap for hand truck 106"


  • 106" Blue Safety Strap for Load Security
  • Plastic hooks to connect into the grooves of the frame.
  • Easily rolls up for ease of storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.