Zoro Homepage

Blue Safety Strap For Hand Truck 55in

  • Mfr # 930006

  • Zoro # G116246795


product price: $14.99
/ea

Key Features

For Use With
Hand Trucks
Material
Fabric
Features
Safety Strap
Color
Blue
Overall Length
55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
930006
Zoro #
G116246795
UPC #
-
Country of Origin
Austria

Dimensions

Overall Length
55 in

Details

For Use With
Hand Trucks
Material
Fabric
Features
Safety Strap
Color
Blue
Item
Safety Strap

Description

Blue safety strap for hand truck 55


  • 55" Blue Safety Strap for Load Security.
  • Plastic hooks to connect into the grooves of the frame.
  • Easily rolls up for ease of storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.