
Chair Holder
Mfr # 930183
Zoro # G116284698
product price: $362.99
/ea
Free Shipping & Returns
Key Features
Overall Width
13 in
Overall Length
24 in
Material
Aluminum
Color
Silver/Black
For Use With
Hand Trucks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
930183
Zoro #
G116284698
UPC #
-
Country of Origin
Austria
Dimensions
Overall Width
13 in
Overall Length
24 in
Overall Height
15 in
Details
Material
Aluminum
Color
Silver/Black
For Use With
Hand Trucks
Item
Chair Holder
Description
- Holds chairs safely for ease of travel.
- Easily installed and removed.
- Plastic guards on arms to protect load surface.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.