Zoro Homepage

Control Box Blue For Lead Acid Battery

  • Mfr # 030120

  • Zoro # G816284677


product price: $64.65
/ea

Key Features

Material
Plastic
Color
Blue
Overall Width
7 in
Overall Length
12 in
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
030120
Zoro #
G816284677
UPC #
-
Country of Origin
Austria

Dimensions

Overall Width
7 in
Overall Length
12 in
Overall Height
1 in

Details

Material
Plastic
Color
Blue
Item
Control Box Blue for Lead Acid Battery
For Use With
Hand Trucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.