Zoro Homepage

Crate - Box Hook

  • Mfr # 930171

  • Zoro # G416284695


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Color
Silver/Black
Material
Aluminum
For Use With
Hand Trucks
Overall Width
9 in
Overall Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
930171
Zoro #
G416284695
UPC #
-
Country of Origin
Austria

Dimensions

Overall Width
9 in
Overall Height
6 in
Overall Length
13 in

Details

Color
Silver/Black
Material
Aluminum
Item
Crate - Box Hook
For Use With
Hand Trucks

Description

  • Holds crates and boxes in place for safe travel.
  • Easily installed and removed.
  • Slides snug in between the grooves of the frame for secure load travel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.