Zoro Homepage

Door And Panel Holder

  • Mfr # 930153

  • Zoro # G716284692


product price: $1,480.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Width
41 in
Material
Aluminum
Color
Silver/Black
Load Capacity
400 lbs
Overall Height
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
930153
Zoro #
G716284692
UPC #
-
Country of Origin
Austria

Dimensions

Overall Width
41 in
Overall Height
37 in
Overall Length
73 in

Details

Material
Aluminum
Color
Silver/Black
Load Capacity
400 lbs
Item
Door and Panel holder
For Use With
Hand Trucks

Description

  • Holds doors and panels with ease.
  • Soft material inside the plate and edges to avoid damage to load.
  • Easily removable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.