Zoro Homepage

High Lift Lifting System 43inLift

  • Mfr # 930184

  • Zoro # G416284688


product price: $1,756.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Load Capacity
330 lbs
Overall Length
73 in
Overall Height
43 in
Overall Width
41 in
For Use With
Hand Trucks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
930184
Zoro #
G416284688
UPC #
-
Country of Origin
Austria

Dimensions

Overall Length
73 in
Overall Height
43 in
Overall Width
41 in

Details

Item
High Lift lifting system
Load Capacity
330 lbs
For Use With
Hand Trucks
Color
Silver
Material
Aluminum

Description

High Lift lifting system 43"lift


  • Lifting sytem for SAL, and Fold Model Handtrucks
  • 43" Elevation
  • Crank mechanism for precise lifting height.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.