
Lead Acid Battery
Mfr # 004110
Zoro # G016284699
product price: $424.99
/ea
Free Shipping & Returns
Key Features
Overall Height
8 in
Material
Lead/Plastic
Assembled
Yes
Overall Width
9 in
For Use With
Hand Trucks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
004110
Zoro #
G016284699
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
8 in
Overall Width
9 in
Overall Length
12 in
Details
Material
Lead/Plastic
Assembled
Yes
For Use With
Hand Trucks
Color
Grey
Item
Lead Acid Battery
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.