Zoro Homepage

Lead Acid Battery Charger

  • Mfr # 045141

  • Zoro # G016284682


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
For Use With
Hand Trucks
Overall Width
4 in
Color
Black
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
045141
Zoro #
G016284682
UPC #
-
Country of Origin
Austria

Dimensions

Overall Width
4 in
Overall Length
8 in
Overall Height
4 in

Details

Material
Plastic
For Use With
Hand Trucks
Item
Lead Acid Battery Charger
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.