
Liftkar Hd Pro Attachable Toeplate 21.875in L X 15.75in W
Mfr # 960109
Zoro # G616284686
product price: $187.99
/ea
Free Shipping & Returns
Key Features
Overall Length
21.875 in
Load Capacity
1000 lbs
Overall Width
15.75 in
For Use With
HD Hand Trucks
Color
Silver/Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
960109
Zoro #
G616284686
UPC #
-
Country of Origin
Austria
Dimensions
Overall Length
21.875 in
Overall Width
15.75 in
Details
Item
HD Pro attachable toeplate
Load Capacity
1000 lbs
For Use With
HD Hand Trucks
Color
Silver/Blue
Material
Stainless Steel
Description
Liftkar HD Pro attachable toeplate 21.875" L X 15.75" W
- Liftkar HD Pro attachable toeplate
- 21.875" L X 15.75" W
- For Wide Loads
- Makes Moving Heavy Objects Easier Providing More Room for Bulk
- Easily Attachable & Removable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.