Liftkar Hd Pro Attachable Toeplate 23.2in L X 11.8in W

  • Mfr # 960110

  • Zoro # G916284683


product price: $187.99
/ea
Free Shipping & Returns

Key Features

For Use With
HD Hand Trucks
Color
Silver/Blue
Material
Stainless Steel
Overall Width
11.8 in
Overall Length
23.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
960110
Zoro #
G916284683
UPC #
-
Country of Origin
Austria

Dimensions

Overall Width
11.8 in
Overall Length
23.2 in

Details

For Use With
HD Hand Trucks
Color
Silver/Blue
Material
Stainless Steel
Item
HD Pro attachable toeplate
Load Capacity
1000 lbs

Description

Liftkar HD Pro attachable toeplate 23.2" L X 11.8" W


  • Liftkar HD Pro attachable toeplate
  • 23.2" L X 11.8" W
  • For Wide Loads
  • Makes Moving Heavy Objects Easier Providing More Room for Bulk
  • Easily Attachable & Removable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.