Liftkar Hd Pro Attachable Toeplate 23.2in L X 8.3in W

  • Mfr # 960112

  • Zoro # G916284676


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
For Use With
HD Hand Trucks
Overall Length
23.2 in
Load Capacity
1000 lbs
Overall Width
8.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
960112
Zoro #
G916284676
UPC #
-
Country of Origin
Austria

Dimensions

Overall Length
23.2 in
Overall Width
8.3 in

Details

Material
Stainless Steel
For Use With
HD Hand Trucks
Load Capacity
1000 lbs
Item
HD Pro attachable toeplate
Color
Silver/Blue

Description

Liftkar HD Pro attachable toeplate 23.2" L X 8.3" W


  • Liftkar HD Pro attachable toeplate
  • 23.2" L X 8.3" W
  • For Wide Loads
  • Makes Moving Heavy Objects Easier Providing More Room for Bulk
  • Easily Attachable & Removable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.