
Liftkar Hd Pro Attachable Toeplate 26.75in L X 11.75in W
Mfr # 960108
Zoro # G316284696
product price:Â $187.99
/ea
Free Shipping & Returns
Key Features
Color
Silver/Blue
Overall Width
11.75 in
Load Capacity
1000 lbs
Material
Stainless Steel
For Use With
HD Hand Trucks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
960108
Zoro #
G316284696
UPC #
-
Country of Origin
Austria
Dimensions
Overall Width
11.75 in
Overall Length
26.75 in
Details
Color
Silver/Blue
Item
HD Pro attachable toeplate
Load Capacity
1000 lbs
Material
Stainless Steel
For Use With
HD Hand Trucks
Description
Liftkar HD Pro attachable toeplate 26.75" L X 11.75" W
- Liftkar HD Pro attachable toeplate
- 26.75" L X 11.75" W
- For Wide Loads
- Makes Moving Heavy Objects Easier Providing More Room for Bulk
- Easily Attachable & Removable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.