
Liftkar Hd Pro Wheeled Toeplate Attachment 18.3in L X 13.6in W
Mfr # 960101
Zoro # G816284684
product price:Â $412.99
/ea
Free Shipping & Returns
Key Features
Overall Length
18.3 in
Wheel Type
Double Rolling Castors
Overall Width
13.6 in
Material
Stainless Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
960101
Zoro #
G816284684
UPC #
-
Country of Origin
Austria
Dimensions
Overall Length
18.3 in
Overall Width
13.6 in
Details
Item
HD Pro wheeled toeplate attachment
Wheel Type
Double Rolling Castors
Material
Stainless Steel
Color
Silver
Load Capacity
1000 lbs
For Use With
HD Hand Trucks
Description
Liftkar HD Pro wheeled toeplate attachment 18.3" L X 13.6" W
- Liftkar HD Pro wheeled toeplate attachment
- 18.3" L X 13.6" W
- For Wide Loads
- Makes Moving Heavy Objects Easier with 360 Degree Horizontal Rotation
- Easily Removable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.