Liftkar Hd Pro Wheeled Toeplate Attachment 21.6in L X 18.3in W

  • Mfr # 960144

  • Zoro # G116284674


product price: $503.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Wheel Type
Double Rolling Castors
Color
Silver
Overall Length
21.6 in
Overall Width
18.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
960144
Zoro #
G116284674
UPC #
-
Country of Origin
Austria

Dimensions

Overall Length
21.6 in
Overall Width
18.3 in

Details

Item
HD Pro wheeled toeplate attachment
Material
Stainless Steel
Wheel Type
Double Rolling Castors
Color
Silver
Load Capacity
1000 lbs
For Use With
HD Hand Trucks

Description

Liftkar HD Pro wheeled toeplate attachment 21.6" L X 18.3" W


  • Liftkar HD Pro wheeled toeplate attachment
  • 21.6" L X 18.3" W
  • For Wide Loads
  • Makes Moving Heavy Objects Easier with 360 Degree Horizontal Rotation
  • Easily Removable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.