
Liftkar Hd Pro Wheeled Toeplate Attachment 21.6in L X 21in W
Mfr # 960139
Zoro # G516284694
product price: $503.99
/ea
Free Shipping & Returns
Key Features
Overall Length
21.6 in
For Use With
HD Hand Trucks
Wheel Type
Double Rolling Castors
Load Capacity
1000 lbs
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
960139
Zoro #
G516284694
UPC #
-
Country of Origin
Austria
Dimensions
Overall Length
21.6 in
Overall Width
21 in
Details
Item
HD Pro wheeled toeplate attachment
For Use With
HD Hand Trucks
Wheel Type
Double Rolling Castors
Load Capacity
1000 lbs
Material
Stainless Steel
Color
Silver
Description
Liftkar HD Pro wheeled toeplate attachment 21.6" L X 21" W
- Liftkar HD Pro wheeled toeplate attachment
- 21.6" L X 21" W
- For Wide Loads
- Makes Moving Heavy Objects Easier with 360 Degree Horizontal Rotation
- Easily Removable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.