Liftkar Pro Ergo Loop Grip Stairclimbing Hand Truck 245 Lbs. Cap., Pneumatic Wheels S

  • Mfr # SP11ER01LO25

  • Zoro # G416283742


product price:  $4,380.99
/ea
Free Shipping & Returns

Key Features

Wheel Type
Pneumatic
Handle Type
Loop
Material
Aluminum
Wheel Diameter
10.375 in
Overall Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP11ER01LO25
Zoro #
G416283742
UPC #
-
Country of Origin
United States

Dimensions

Wheel Diameter
10.375 in
Overall Width
20 in
Base Plate Dimensions
10.8 in x 9.3 in
Overall Length
12 in
Overall Height
64 in

Details

Wheel Type
Pneumatic
Handle Type
Loop
Material
Aluminum
Load Capacity
245 lbs / 660 lbs
Assembled
Yes
Features
Stairclimbing
Item
Stairclimbing Hand Truck
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Color
Silver/Blue

Description

The Liftkar SAL 110 Ergo is a high-performance stair-climbing handtruck designed for effortless transportation of heavy loads. With a 245 lb lifting capacity, this model is ideal for industries requiring safe and efficient material handling. The loop grip handles provide enhanced control and comfort, while the pneumatic wheels ensure smooth movement across various surfaces. Equipped with an advanced stair-climbing mechanism, the SAL 110 Ergo can ascend and descend 48 steps per minute, significantly reducing transport time. On a fully charged lithium-ion battery, it can climb up to 2,000 steps, making it one of the most efficient solutions for stair navigation. The S toeplate is designed for handling boxes, crates, and other standard loads, providing a wide and stable base for secure transport. This toeplate is ideal for industries that require the movement of stacked or bulky items with enhanced support and balance. Built with a lightweight yet durable frame, the Liftkar SAL 110 Ergo enhances workplace safety by reducing strain on operators while improving productivity. Whether used in delivery, logistics, or industrial applications, this stair climber provides a reliable and effective solution for transporting heavy loads up and down stairs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.