
Liftkar Pro Ergo Loop Grip Stairclimbing Hand Truck 310 Lbs. Cap., Pneumatic Wheels LH
Mfr # SP14ER01LO02
Zoro # G016283715
product price:Â $4,633.99
/ea
Free Shipping & Returns
Key Features
Features
Stairclimbing
Color
Silver/Blue
Base Plate Dimensions
18.4 in x 10.9 in
Wheel Diameter
10.375 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SP14ER01LO02
Zoro #
G016283715
UPC #
-
Country of Origin
United States
Dimensions
Base Plate Dimensions
18.4 in x 10.9 in
Wheel Diameter
10.375 in
Overall Width
20 in
Overall Height
64 in
Overall Length
12 in
Details
Features
Stairclimbing
Color
Silver/Blue
Material
Aluminum
Load Capacity
310 lbs / 660 lbs
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Assembled
Yes
Handle Type
Loop
Item
Stairclimbing Hand Truck
Wheel Type
Pneumatic
Description
The Liftkar SAL 140 Ergo is a high-performance stair-climbing handtruck designed for effortless transportation of heavy loads. With a 310 lb lifting capacity, this model is ideal for industries requiring safe and efficient material handling. The loop grip handles provide enhanced control and comfort, while the pneumatic wheels ensure smooth movement across various surfaces. Equipped with an advanced stair-climbing mechanism, the SAL 140 Ergo can ascend and descend 35 steps per minute, significantly reducing transport time. On a fully charged lithium-ion battery, it can climb up to 1,750 steps, making it one of the most efficient solutions for stair navigation. The LH toeplate is specifically designed for handling narrow or elongated loads, providing a secure and stable platform for items such as tall boxes, appliances, and other vertically oriented cargo. Its compact yet durable structure ensures easy maneuverability in tight spaces while maintaining load stability. Built with a lightweight yet durable frame, the Liftkar SAL 140 Ergo enhances workplace safety by reducing strain on operators while improving productivity. Whether used in delivery, logistics, or industrial applications, this stair climber provides a reliable and effective solution for transporting heavy loads up and down stairs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.