Liftkar Pro Ergo Loop Grip Stairclimbing Hand Truck 375 Lbs. Cap., Pneumatic Wheels G

  • Mfr # SP17ER01LO03

  • Zoro # G216283508


product price:  $4,826.99
/ea
Free Shipping & Returns

Key Features

Color
Silver/Blue
Base Plate Dimensions
16.5 in x 13.4 in
Wheel Type
Pneumatic
Handle Type
Loop
Overall Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP17ER01LO03
Zoro #
G216283508
UPC #
-
Country of Origin
United States

Dimensions

Base Plate Dimensions
16.5 in x 13.4 in
Overall Width
20 in
Wheel Diameter
10.375 in
Overall Length
12 in
Overall Height
64 in

Details

Color
Silver/Blue
Wheel Type
Pneumatic
Handle Type
Loop
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Item
Stairclimbing Hand Truck
Material
Aluminum
Features
Stairclimbing
Assembled
Yes
Load Capacity
380 lbs / 660 lbs

Description

The Liftkar SAL 170 Ergo is a high-performance stair-climbing handtruck designed for effortless transportation of heavy loads. With a 380 lb lifting capacity, this model is ideal for industries requiring safe and efficient material handling. The loop grip handles provide enhanced control and comfort, while the pneumatic wheels ensure smooth movement across various surfaces. Equipped with an advanced stair-climbing mechanism, the SAL 170 Ergo can ascend and descend 29 steps per minute, significantly reducing transport time. On a fully charged lithium-ion battery, it can climb up to 1,500 steps, making it one of the most efficient solutions for stair navigation. The G toeplate offers secure load support, accommodating a variety of items with ease. Built with a lightweight yet durable frame, the Liftkar SAL 170 Ergo enhances workplace safety by reducing strain on operators while improving productivity. Whether used in delivery, logistics, or industrial applications, this stair climber provides a reliable and effective solution for transporting heavy loads up and down stairs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.