Liftkar Pro Ergo Loop Grip Stairclimbing Hand Truck 375 Lbs. Cap., Pneumatic Wheels V

  • Mfr # SP17ER01LO01

  • Zoro # G016283593


product price:  $4,793.99
/ea
Free Shipping & Returns

Key Features

Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Assembled
Yes
Wheel Diameter
10.375 in
Overall Length
12 in
Load Capacity
380 lbs / 660 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP17ER01LO01
Zoro #
G016283593
UPC #
-
Country of Origin
United States

Dimensions

Wheel Diameter
10.375 in
Overall Length
12 in
Base Plate Dimensions
16.3 in x 9.2 in
Overall Height
64 in
Overall Width
20 in

Details

Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Assembled
Yes
Item
Stairclimbing Hand Truck
Load Capacity
380 lbs / 660 lbs
Wheel Type
Pneumatic
Handle Type
Loop
Features
Stairclimbing
Color
Silver/Blue
Material
Aluminum

Description

The Liftkar SAL 170 Ergo is a high-performance stair-climbing handtruck designed for effortless transportation of heavy loads. With a 380 lb lifting capacity, this model is ideal for industries requiring safe and efficient material handling. The loop grip handles provide enhanced control and comfort, while the pneumatic wheels ensure smooth movement across various surfaces. Equipped with an advanced stair-climbing mechanism, the SAL 170 Ergo can ascend and descend 29 steps per minute, significantly reducing transport time. On a fully charged lithium-ion battery, it can climb up to 1,500 steps, making it one of the most efficient solutions for stair navigation. The V toeplate is specifically designed for transporting cylindrical loads such as water bottles, gas cylinders, and kegs, ensuring secure handling and preventing items from rolling during transport. Built with a lightweight yet durable frame, the Liftkar SAL 170 Ergo enhances workplace safety by reducing strain on operators while improving productivity. Whether used in delivery, logistics, or industrial applications, this stair climber provides a reliable and effective solution for transporting heavy loads up and down stairs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.