
Liftkar Pro Ergo Loop Grip Stairclimbing Handtruck 245 Lbs. Cap., Puncture Proof Wheels Standard
Mfr # SP11ER03LO47
Zoro # G316283514
product price:Â $4,328.99
/ea
Free Shipping & Returns
Key Features
Features
Stairclimbing
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Wheel Diameter
10.25 in
Assembled
Yes
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SP11ER03LO47
Zoro #
G316283514
UPC #
-
Country of Origin
United States
Dimensions
Wheel Diameter
10.25 in
Overall Height
64 in
Overall Length
12 in
Base Plate Dimensions
16.25 in x 7.25 in
Overall Width
20 in
Details
Features
Stairclimbing
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Assembled
Yes
Material
Aluminum
Wheel Type
Puncture Proof
Load Capacity
245 lbs / 660 lbs
Item
Stairclimbing Hand Truck
Color
Silver/Blue
Handle Type
Loop
Description
The Liftkar SAL 110 Ergo is a high-performance stair-climbing handtruck designed for effortless transportation of heavy loads. With a 245 lb lifting capacity, this model is ideal for industries requiring safe and efficient material handling. The loop grip handles provide enhanced control and comfort, while the puncture-proof wheels ensure reliable movement across various surfaces without the risk of flats, making them ideal for rough or debris-filled environments. Equipped with an advanced stair-climbing mechanism, the SAL 110 Ergo can ascend and descend 48 steps per minute, significantly reducing transport time. On a fully charged lithium-ion battery, it can climb up to 2,000 steps, making it one of the most efficient solutions for stair navigation. The STANDARD toeplate is engineered for versatile, everyday use, providing reliable support and durability in any handling situation. Built with a lightweight yet durable frame, the Liftkar SAL 110 Ergo enhances workplace safety by reducing strain on operators while improving productivity. Whether used in delivery, logistics, or industrial applications, this stair climber provides a reliable and effective solution for transporting heavy loads up and down stairs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.