Liftkar Pro Ergo Loop Grip Stairclimbing Handtruck 245 Lbs. Cap., Puncture Proof Wheels Wl

  • Mfr # SP11ER03LO18

  • Zoro # G316283651


product price:  $4,438.99
/ea
Free Shipping & Returns

Key Features

Assembled
Yes
Wheel Type
Puncture Proof
Handle Type
Loop
Overall Height
64 in
Base Plate Dimensions
14 in x 7.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP11ER03LO18
Zoro #
G316283651
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
64 in
Base Plate Dimensions
14 in x 7.1 in
Overall Width
20 in
Wheel Diameter
10.25 in
Overall Length
12 in

Details

Assembled
Yes
Wheel Type
Puncture Proof
Handle Type
Loop
Item
Stairclimbing Hand Truck
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Features
Stairclimbing
Load Capacity
245 lbs / 660 lbs
Color
Silver/Blue
Material
Aluminum

Description

The Liftkar SAL 110 Ergo is a high-performance stair-climbing handtruck designed for effortless transportation of heavy loads. With a 245 lb lifting capacity, this model is ideal for industries requiring safe and efficient material handling. The loop grip handles provide enhanced control and comfort, while the puncture-proof wheels ensure reliable movement across various surfaces without the risk of flats, making them ideal for rough or debris-filled environments. Equipped with an advanced stair-climbing mechanism, the SAL 110 Ergo can ascend and descend 48 steps per minute, significantly reducing transport time. On a fully charged lithium-ion battery, it can climb up to 2,000 steps, making it one of the most efficient solutions for stair navigation. The WL toeplate features an extra-wide design, making it perfect for transporting large or bulky loads such as oversized boxes, wide crates, and equipment. Its extended surface provides enhanced load stability, ensuring secure transport up and downstairs. Built with a lightweight yet durable frame, the Liftkar SAL 110 Ergo enhances workplace safety by reducing strain on operators while improving productivity. Whether used in delivery, logistics, or industrial applications, this stair climber provides a reliable and effective solution for transporting heavy loads up and down stairs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.