Liftkar Pro Ergo Loop Grip Stairclimbing Handtruck 310 Lbs. Cap., Non-Marking Wheels Wl

  • Mfr # SP14ER02LO18

  • Zoro # G016284156


product price:  $4,611.99
/ea
Free Shipping & Returns

Key Features

Base Plate Dimensions
14 in x 7.1 in
Wheel Diameter
10.375 in
Features
Stairclimbing
Assembled
Yes
Overall Height
64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP14ER02LO18
Zoro #
G016284156
UPC #
-
Country of Origin
United States

Dimensions

Base Plate Dimensions
14 in x 7.1 in
Wheel Diameter
10.375 in
Overall Height
64 in
Overall Length
12 in
Overall Width
20 in

Details

Features
Stairclimbing
Assembled
Yes
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Load Capacity
310 lbs / 660 lbs
Material
Aluminum
Color
Silver/Blue
Wheel Type
NonMarking
Item
Stairclimbing Hand Truck
Handle Type
Loop

Description

The Liftkar SAL 140 Ergo is a high-performance stair-climbing handtruck designed for effortless transportation of heavy loads. With a 310 lb lifting capacity, this model is ideal for industries requiring safe and efficient material handling. The loop grip handles provide enhanced control and comfort, while the non-marking wheels ensure smooth movement across various surfaces without leaving scuffs or damage. Equipped with an advanced stair-climbing mechanism, the SAL 140 Ergo can ascend and descend 35 steps per minute, significantly reducing transport time. On a fully charged lithium-ion battery, it can climb up to 1,750 steps, making it one of the most efficient solutions for stair navigation. The WL toeplate features an extra-wide design, making it perfect for transporting large or bulky loads such as oversized boxes, wide crates, and equipment. Its extended surface provides enhanced load stability, ensuring secure transport up and downstairs. Built with a lightweight yet durable frame, the Liftkar SAL 140 Ergo enhances workplace safety by reducing strain on operators while improving productivity. Whether used in delivery, logistics, or industrial applications, this stair climber provides a reliable and effective solution for transporting heavy loads up and down stairs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.