
Liftkar Pro Ergo Loop Grip Stairclimbing Handtruck 310 Lbs. Cap., Puncture Proof Wheels DS-NG
Mfr # SP14ER03LO85
Zoro # G316283781
product price:Â $4,631.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
310 lbs / 660 lbs
Base Plate Dimensions
17.7 in x 7.5 in
Overall Length
12 in
Wheel Diameter
10.25 in
Features
Stairclimbing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SP14ER03LO85
Zoro #
G316283781
UPC #
-
Country of Origin
United States
Dimensions
Base Plate Dimensions
17.7 in x 7.5 in
Overall Length
12 in
Wheel Diameter
10.25 in
Overall Width
20 in
Overall Height
64 in
Details
Load Capacity
310 lbs / 660 lbs
Item
Stairclimbing Hand Truck
Features
Stairclimbing
Color
Silver/Blue
Material
Aluminum
Handle Type
Loop
Assembled
Yes
Wheel Type
Puncture Proof
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Description
The Liftkar SAL 140 Ergo is a high-performance stair-climbing handtruck designed for effortless transportation of heavy loads. With a 310 lb lifting capacity, this model is ideal for industries requiring safe and efficient material handling. The loop grip handles provide enhanced control and comfort, while the puncture-proof wheels ensure reliable movement across various surfaces without the risk of flats, making them ideal for rough or debris-filled environments. Equipped with an advanced stair-climbing mechanism, the SAL 140 Ergo can ascend and descend 35 steps per minute, significantly reducing transport time. On a fully charged lithium-ion battery, it can climb up to 1,750 steps, making it one of the most efficient solutions for stair navigation. The DS-NG toeplate is designed for secure transport of rounded or cylindrical objects, making it ideal for handling water drums, gas cylinders, and similar loads. Its contoured shape provides enhanced grip and stability, ensuring that rounded items remain firmly in place during transport. Built with a lightweight yet durable frame, the Liftkar SAL 140 Ergo enhances workplace safety by reducing strain on operators while improving productivity. Whether used in delivery, logistics, or industrial applications, this stair climber provides a reliable and effective solution for transporting heavy loads up and down stairs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.