Liftkar Pro Ergo Loop Grip Stairclimbing Handtruck 310 Lbs. Cap., Puncture Proof Wheels GS

  • Mfr # SP14ER03LO30

  • Zoro # G016283944


product price:  $4,680.99
/ea
Free Shipping & Returns

Key Features

Features
Stairclimbing
Base Plate Dimensions
18.7 in x 9.4 in
Wheel Type
Puncture Proof
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Overall Height
64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP14ER03LO30
Zoro #
G016283944
UPC #
-
Country of Origin
United States

Dimensions

Base Plate Dimensions
18.7 in x 9.4 in
Overall Height
64 in
Overall Width
20 in
Overall Length
12 in
Wheel Diameter
10.25 in

Details

Features
Stairclimbing
Wheel Type
Puncture Proof
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Assembled
Yes
Item
Stairclimbing Hand Truck
Handle Type
Loop
Color
Silver/Blue
Load Capacity
310 lbs / 660 lbs
Material
Aluminum

Description

The Liftkar SAL 140 Ergo is a high-performance stair-climbing handtruck designed for effortless transportation of heavy loads. With a 310 lb lifting capacity, this model is ideal for industries requiring safe and efficient material handling. The loop grip handles provide enhanced control and comfort, while the puncture-proof wheels ensure reliable movement across various surfaces without the risk of flats, making them ideal for rough or debris-filled environments. Equipped with an advanced stair-climbing mechanism, the SAL 140 Ergo can ascend and descend 35 steps per minute, significantly reducing transport time. On a fully charged lithium-ion battery, it can climb up to 1,750 steps, making it one of the most efficient solutions for stair navigation. The GS toeplate is designed for versatile load handling, featuring a reinforced structure that accommodates both standard and irregularly shaped loads. Its durability and stability make it ideal for industries requiring a sturdy and adaptable transport solution. Built with a lightweight yet durable frame, the Liftkar SAL 140 Ergo enhances workplace safety by reducing strain on operators while improving productivity. Whether used in delivery, logistics, or industrial applications, this stair climber provides a reliable and effective solution for transporting heavy loads up and down stairs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.