Liftkar Pro Ergo Loop Grip Stairclimbing Handtruck 375 Lbs. Cap., Puncture Proof Wheels LH

  • Mfr # SP17ER03LO02

  • Zoro # G416283872


product price:  $4,872.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Loop
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Assembled
Yes
Wheel Type
Puncture Proof
Base Plate Dimensions
18.4 in x 10.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP17ER03LO02
Zoro #
G416283872
UPC #
-
Country of Origin
United States

Dimensions

Base Plate Dimensions
18.4 in x 10.9 in
Overall Width
20 in
Overall Height
64 in
Wheel Diameter
10.25 in
Overall Length
12 in

Details

Handle Type
Loop
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Assembled
Yes
Wheel Type
Puncture Proof
Color
Silver/Blue
Item
Stairclimbing Hand Truck
Material
Aluminum
Features
Stairclimbing
Load Capacity
380 lbs / 660 lbs

Description

The Liftkar SAL 170 Ergo is a high-performance stair-climbing handtruck designed for effortless transportation of heavy loads. With a 380 lb lifting capacity, this model is ideal for industries requiring safe and efficient material handling. The loop grip handles provide enhanced control and comfort, while the puncture-proof wheels ensure reliable movement across various surfaces without the risk of flats, making them ideal for rough or debris-filled environments. Equipped with an advanced stair-climbing mechanism, the SAL 170 Ergo can ascend and descend 29 steps per minute, significantly reducing transport time. On a fully charged lithium-ion battery, it can climb up to 1,500 steps, making it one of the most efficient solutions for stair navigation. The LH toeplate is specifically designed for handling narrow or elongated loads, providing a secure and stable platform for items such as tall boxes, appliances, and other vertically oriented cargo. Its compact yet durable structure ensures easy maneuverability in tight spaces while maintaining load stability. Built with a lightweight yet durable frame, the Liftkar SAL 170 Ergo enhances workplace safety by reducing strain on operators while improving productivity. Whether used in delivery, logistics, or industrial applications, this stair climber provides a reliable and effective solution for transporting heavy loads up and down stairs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.