Liftkar Pro Ergo Pistol Grip Stairclimbing Hand Truck 310 Lbs. Cap., Pneumatic Wheels V

  • Mfr # SP14ER01PI01

  • Zoro # G316283934


product price:  $4,616.99
/ea
Free Shipping & Returns

Key Features

Overall Height
64 in
Overall Length
12 in
Overall Width
20 in
Material
Aluminum
Color
Silver/Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SP14ER01PI01
Zoro #
G316283934
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
64 in
Overall Length
12 in
Overall Width
20 in
Wheel Diameter
10.375 in
Base Plate Dimensions
16.3 in x 9.2 in

Details

Material
Aluminum
Color
Silver/Blue
Load Capacity
310 lbs / 660 lbs
Item
Stairclimbing Hand Truck
Wheel Type
Pneumatic
Handle Type
Pistol
Assembled
Yes
Features
Stairclimbing
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap

Description

The Liftkar SAL 140 Ergo is a high-performance stair-climbing handtruck designed for effortless transportation of heavy loads. With a 310 lb lifting capacity, this model is ideal for industries requiring safe and efficient material handling. The pistol grip handles provide enhanced control and comfort, while the pneumatic wheels ensure smooth movement across various surfaces, including rough and uneven terrain. Equipped with an advanced stair-climbing mechanism, the SAL 140 Ergo can ascend and descend 35 steps per minute, significantly reducing transport time. On a fully charged lithium-ion battery, it can climb up to 1,750 steps, making it one of the most efficient solutions for stair navigation. The V toeplate is specifically designed for transporting cylindrical loads such as water bottles, gas cylinders, and kegs, ensuring secure handling and preventing items from rolling during transport. Built with a lightweight yet durable frame, the Liftkar SAL 140 Ergo enhances workplace safety by reducing strain on operators while improving productivity. Whether used in delivery, logistics, or industrial applications, this stair climber provides a reliable and effective solution for transporting heavy loads up and down stairs.


  • 310 Lbs Capacity
  • V Toe Plate
  • Pneumatic Wheels
  • Pistol Grip
  • Ergo
  • Ergonomic Handles for ease of use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.