
Liftkar Pro Fold-L Loop Grip Stairclimbing Hand Truck 245 Lbs. Cap., Puncture Proof Wheels GS
Mfr # SP11FL03LO30
Zoro # G316283712
product price:Â $4,968.99
/ea
Free Shipping & Returns
Key Features
Color
Silver/Blue
Load Capacity
245 lbs / 660 lbs
Overall Length
12 in
Wheel Diameter
10.25 in
Features
Stairclimbing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP11FL03LO30
Zoro #
G316283712
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
12 in
Wheel Diameter
10.25 in
Overall Width
20 in
Base Plate Dimensions
18.7 in x 9.4 in
Overall Height
64 in
Details
Color
Silver/Blue
Load Capacity
245 lbs / 660 lbs
Features
Stairclimbing
Wheel Type
Puncture Proof
Assembled
Yes
Handle Type
Loop
Item
Stairclimbing Hand Truck
Material
Aluminum
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Description
The Liftkar Pro Fold-L 110 is a high-performance stair-climbing handtruck designed for effortless transportation of heavy loads. With a 245 lb lifting capacity, this model is ideal for industries requiring safe and efficient material handling. The loop grip handles provide enhanced control and comfort, while the puncture-proof wheels ensure reliable movement across various surfaces without the risk of flats, making them ideal for rough or debris-filled environments. Equipped with an advanced stair-climbing mechanism, the Fold-L 110 can ascend and descend 48 steps per minute, significantly reducing transport time. On a fully charged lithium-ion battery, it can climb up to 2,000 steps, making it one of the most efficient solutions for stair navigation. The foldable GS toeplate is designed for versatile load handling, featuring a reinforced structure that accommodates both standard and irregularly shaped loads. Its durability and stability make it ideal for industries requiring a sturdy and adaptable transport solution. Built with a lightweight yet durable frame, the Liftkar Pro Fold-L 110 enhances workplace safety by reducing strain on operators while improving productivity. Whether used in delivery, logistics, or industrial applications, this stair climber provides a reliable and effective solution for transporting heavy loads up and down stairs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.