Liftkar Pro Fold-L Loop Grip Stairclimbing Hand Truck 245 Lbs. Cap., Puncture Proof Wheels LH

  • Mfr # SP11FL03LO02

  • Zoro # G416284152


product price:  $4,968.99
/ea
Free Shipping & Returns

Key Features

Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Overall Width
20 in
Overall Height
64 in
Color
Silver/Blue
Load Capacity
245 lbs / 660 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP11FL03LO02
Zoro #
G416284152
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
20 in
Overall Height
64 in
Wheel Diameter
10.25 in
Overall Length
12 in
Base Plate Dimensions
18.4 in x 10.9 in

Details

Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Color
Silver/Blue
Load Capacity
245 lbs / 660 lbs
Wheel Type
Puncture Proof
Material
Aluminum
Item
Stairclimbing Hand Truck
Assembled
Yes
Features
Stairclimbing
Handle Type
Loop

Description

The Liftkar Pro Fold-L 110 is a high-performance stair-climbing handtruck designed for effortless transportation of heavy loads. With a 245 lb lifting capacity, this model is ideal for industries requiring safe and efficient material handling. The loop grip handles provide enhanced control and comfort, while the puncture-proof wheels ensure reliable movement across various surfaces without the risk of flats, making them ideal for rough or debris-filled environments. Equipped with an advanced stair-climbing mechanism, the Fold-L 110 can ascend and descend 48 steps per minute, significantly reducing transport time. On a fully charged lithium-ion battery, it can climb up to 2,000 steps, making it one of the most efficient solutions for stair navigation. The foldable LH toeplate is specifically designed for handling narrow or elongated loads, providing a secure and stable platform for items such as tall boxes, appliances, and other vertically oriented cargo. Its compact yet durable structure ensures easy maneuverability in tight spaces while maintaining load stability. Built with a lightweight yet durable frame, the Liftkar Pro Fold-L 110 enhances workplace safety by reducing strain on operators while improving productivity. Whether used in delivery, logistics, or industrial applications, this stair climber provides a reliable and effective solution for transporting heavy loads up and down stairs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.