
Liftkar Pro Fold-L Loop Grip Stairclimbing Hand Truck 310 Lbs. Cap., Non-Marking Wheels G
Mfr # SP14FL02LO03
Zoro # G416283896
product price:Â $5,141.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Loop
Features
Stairclimbing
Color
Silver/Blue
Overall Length
12 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP14FL02LO03
Zoro #
G416283896
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
12 in
Overall Width
20 in
Wheel Diameter
10.375 in
Base Plate Dimensions
16.5 in x 13.4 in
Overall Height
64 in
Details
Handle Type
Loop
Features
Stairclimbing
Color
Silver/Blue
Material
Aluminum
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Wheel Type
NonMarking
Assembled
Yes
Load Capacity
310 lbs / 660 lbs
Item
Stairclimbing Hand Truck
Description
The Liftkar Pro Fold-L 140 is a high-performance stair-climbing handtruck designed for effortless transportation of heavy loads. With a 310 lb lifting capacity, this model is ideal for industries requiring safe and efficient material handling. The loop grip handles provide enhanced control and comfort, while the non-marking wheels ensure smooth movement across various surfaces without leaving scuffs or damage. Equipped with an advanced stair-climbing mechanism, the Fold-L 140 can ascend and descend 35 steps per minute, significantly reducing transport time. On a fully charged lithium-ion battery, it can climb up to 1,750 steps, making it one of the most efficient solutions for stair navigation. The foldable G toeplate offers secure load support while allowing for compact storage and easy maneuverability in tight spaces. Built with a lightweight yet durable frame, the Liftkar Pro Fold-L 140 enhances workplace safety by reducing strain on operators while improving productivity. Whether used in delivery, logistics, or industrial applications, this stair climber provides a reliable and effective solution for transporting heavy loads up and down stairs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.