
Liftkar Pro Fold-L Loop Grip Stairclimbing Hand Truck 310 Lbs. Cap., Non-Marking Wheels GS-NG
Mfr # SP14FL02LO84
Zoro # G116284124
product price:Â $5,108.99
/ea
Free Shipping & Returns
Key Features
Overall Height
64 in
Base Plate Dimensions
18.7 in x 9.4 in
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Overall Width
20 in
Assembled
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SP14FL02LO84
Zoro #
G116284124
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
64 in
Base Plate Dimensions
18.7 in x 9.4 in
Overall Width
20 in
Wheel Diameter
10.375 in
Overall Length
12 in
Details
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Assembled
Yes
Material
Aluminum
Load Capacity
310 lbs / 660 lbs
Wheel Type
NonMarking
Color
Silver/Blue
Handle Type
Loop
Item
Stairclimbing Hand Truck
Features
Stairclimbing
Description
The Liftkar Pro Fold-L 140 is a high-performance stair-climbing handtruck designed for effortless transportation of heavy loads. With a 310 lb lifting capacity, this model is ideal for industries requiring safe and efficient material handling. The loop grip handles provide enhanced control and comfort, while the non-marking wheels ensure smooth movement across various surfaces without leaving scuffs or damage. Equipped with an advanced stair-climbing mechanism, the Fold-L 140 can ascend and descend 35 steps per minute, significantly reducing transport time. On a fully charged lithium-ion battery, it can climb up to 1,750 steps, making it one of the most efficient solutions for stair navigation. The foldable GS-NG toeplate is designed for handling both standard and irregularly shaped loads, featuring a reinforced, curved structure that provides additional grip and support. It is especially suited for transporting kegs, barrels, and other rounded objects, ensuring they remain securely positioned during transport. Built with a lightweight yet durable frame, the Liftkar Pro Fold-L 140 enhances workplace safety by reducing strain on operators while improving productivity. Whether used in delivery, logistics, or industrial applications, this stair climber provides a reliable and effective solution for transporting heavy loads up and down stairs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.