
Liftkar Pro Fold-L Loop Grip Stairclimbing Hand Truck 310 Lbs. Cap., Puncture Proof Wheels Wl
Mfr # SP14FL03LO18
Zoro # G416283667
product price:Â $5,112.99
/ea
Free Shipping & Returns
Key Features
Overall Length
12 in
Handle Type
Loop
Overall Height
64 in
Wheel Diameter
10.25 in
Features
Stairclimbing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SP14FL03LO18
Zoro #
G416283667
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
12 in
Overall Height
64 in
Wheel Diameter
10.25 in
Overall Width
20 in
Base Plate Dimensions
14 in x 7.1 in
Details
Handle Type
Loop
Features
Stairclimbing
Color
Silver/Blue
Load Capacity
310 lbs / 660 lbs
Assembled
Yes
Wheel Type
Puncture Proof
Material
Aluminum
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Item
Stairclimbing Hand Truck
Description
The Liftkar Pro Fold-L 140 is a high-performance stair-climbing handtruck designed for effortless transportation of heavy loads. With a 310 lb lifting capacity, this model is ideal for industries requiring safe and efficient material handling. The loop grip handles provide enhanced control and comfort, while the puncture-proof wheels ensure reliable movement across various surfaces without the risk of flats, making them ideal for rough or debris-filled environments. Equipped with an advanced stair-climbing mechanism, the Fold-L 140 can ascend and descend 35 steps per minute, significantly reducing transport time. On a fully charged lithium-ion battery, it can climb up to 1,750 steps, making it one of the most efficient solutions for stair navigation. The foldable WL toeplate features an extra-wide design, making it perfect for transporting large or bulky loads such as oversized boxes, wide crates, and equipment. Its extended surface provides enhanced load stability, ensuring secure transport up and downstairs. Built with a lightweight yet durable frame, the Liftkar Pro Fold-L 140 enhances workplace safety by reducing strain on operators while improving productivity. Whether used in delivery, logistics, or industrial applications, this stair climber provides a reliable and effective solution for transporting heavy loads up and down stairs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.