Liftkar Pro Fold-L Loop Grip Stairclimbing Hand Truck 375 Lbs. Cap., Non-Marking Wheels XWL

  • Mfr # SP17FL02LO74

  • Zoro # G416284039


product price:  $5,333.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Material
Aluminum
Load Capacity
380 lbs / 660 lbs
Overall Width
20 in
Base Plate Dimensions
23.2 in x 7.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP17FL02LO74
Zoro #
G416284039
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Overall Width
20 in
Base Plate Dimensions
23.2 in x 7.1 in
Overall Height
64 in
Wheel Diameter
10.375 in

Details

Material
Aluminum
Load Capacity
380 lbs / 660 lbs
Features
Stairclimbing
Wheel Type
NonMarking
Assembled
Yes
Color
Silver/Blue
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Item
Stairclimbing Hand Truck
Handle Type
Loop

Description

The Liftkar Pro Fold-L 170 is a high-performance stair-climbing handtruck designed for effortless transportation of heavy loads. With a 380 lb lifting capacity, this model is ideal for industries requiring safe and efficient material handling. The loop grip handles provide enhanced control and comfort, while the non-marking wheels ensure smooth movement across various surfaces without leaving scuffs or damage. Equipped with an advanced stair-climbing mechanism, the Fold-L 170 can ascend and descend 29 steps per minute, significantly reducing transport time. On a fully charged lithium-ion battery, it can climb up to 1,500 steps, making it one of the most efficient solutions for stair navigation. The foldable XWL toeplate offers an extra-wide loading platform, making it perfect for transporting large, bulky, or oversized items such as wide crates, large appliances, and heavy equipment. Its expanded surface area provides exceptional load stability, ensuring secure and balanced transportation on stairs. Built with a lightweight yet durable frame, the Liftkar Pro Fold-L 170 enhances workplace safety by reducing strain on operators while improving productivity. Whether used in delivery, logistics, or industrial applications, this stair climber provides a reliable and effective solution for transporting heavy loads up and down stairs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.