
Liftkar Pro Fold-L Loop Grip Stairclimbing Hand Truck 375 Lbs. Cap., Pneumatic Wheels DS-NG
Mfr # SP17FL01LO85
Zoro # G616283856
product price:Â $5,258.99
/ea
Free Shipping & Returns
Key Features
Overall Height
64 in
Wheel Diameter
10.375 in
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Overall Length
12 in
Handle Type
Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SP17FL01LO85
Zoro #
G616283856
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
64 in
Wheel Diameter
10.375 in
Overall Length
12 in
Base Plate Dimensions
17.7 in x 7.5 in
Overall Width
20 in
Details
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Handle Type
Loop
Assembled
Yes
Wheel Type
Pneumatic
Item
Stairclimbing Hand Truck
Load Capacity
380 lbs / 660 lbs
Color
Silver/Blue
Features
Stairclimbing
Material
Aluminum
Description
The Liftkar Pro Fold-L 170 is a high-performance stair-climbing handtruck designed for effortless transportation of heavy loads. With a 380 lb lifting capacity, this model is ideal for industries requiring safe and efficient material handling. The loop grip handles provide enhanced control and comfort, while the pneumatic wheels ensure smooth movement across various surfaces, including rough terrain and uneven staircases. Equipped with an advanced stair-climbing mechanism, the Fold-L 170 can ascend and descend 29 steps per minute, significantly reducing transport time. On a fully charged lithium-ion battery, it can climb up to 1,500 steps, making it one of the most efficient solutions for stair navigation. The foldable DS-NG toeplate is designed for secure transport of rounded or cylindrical objects, making it ideal for handling water drums, gas cylinders, and similar loads. Its contoured shape provides enhanced grip and stability, ensuring that rounded items remain firmly in place during transport. Built with a lightweight yet durable frame, the Liftkar Pro Fold-L 170 enhances workplace safety by reducing strain on operators while improving productivity. Whether used in delivery, logistics, or industrial applications, this stair climber provides a reliable and effective solution for transporting heavy loads up and down stairs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.