Liftkar Pro Fold-L Loop Grip Stairclimbing Hand Truck 375 Lbs. Cap., Puncture Proof Wheels G

  • Mfr # SP17FL03LO03

  • Zoro # G316283491


product price:  $5,353.99
/ea
Free Shipping & Returns

Key Features

Features
Stairclimbing
Overall Length
12 in
Color
Silver/Blue
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Wheel Diameter
10.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP17FL03LO03
Zoro #
G316283491
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Wheel Diameter
10.25 in
Base Plate Dimensions
16.5 in x 13.4 in
Overall Width
20 in
Overall Height
64 in

Details

Features
Stairclimbing
Color
Silver/Blue
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Assembled
Yes
Handle Type
Loop
Load Capacity
380 lbs / 660 lbs
Item
Stairclimbing Hand Truck
Material
Aluminum
Wheel Type
Puncture Proof

Description

The Liftkar Pro Fold-L 170 is a high-performance stair-climbing handtruck designed for effortless transportation of heavy loads. With a 380 lb lifting capacity, this model is ideal for industries requiring safe and efficient material handling. The loop grip handles provide enhanced control and comfort, while the puncture-proof wheels ensure reliable movement across various surfaces without the risk of flats, making them ideal for rough or debris-filled environments. Equipped with an advanced stair-climbing mechanism, the Fold-L 170 can ascend and descend 29 steps per minute, significantly reducing transport time. On a fully charged lithium-ion battery, it can climb up to 1,500 steps, making it one of the most efficient solutions for stair navigation. The foldable G toeplate offers secure load support while allowing for compact storage and easy maneuverability in tight spaces. Built with a lightweight yet durable frame, the Liftkar Pro Fold-L 170 enhances workplace safety by reducing strain on operators while improving productivity. Whether used in delivery, logistics, or industrial applications, this stair climber provides a reliable and effective solution for transporting heavy loads up and down stairs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.