
Liftkar Pro Fold-L Loop Grip Stairclimbing Hand Truck 375 Lbs. Cap., Puncture Proof Wheels Wl
Mfr # SP17FL03LO18
Zoro # G416283568
product price:Â $5,304.99
/ea
Free Shipping & Returns
Key Features
Assembled
Yes
Color
Silver/Blue
Overall Length
12 in
Load Capacity
380 lbs / 660 lbs
Wheel Type
Puncture Proof
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP17FL03LO18
Zoro #
G416283568
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
12 in
Wheel Diameter
10.25 in
Overall Width
20 in
Base Plate Dimensions
14 in x 7.1 in
Overall Height
64 in
Details
Assembled
Yes
Color
Silver/Blue
Load Capacity
380 lbs / 660 lbs
Wheel Type
Puncture Proof
Material
Aluminum
Features
Stairclimbing
Handle Type
Loop
Item
Stairclimbing Hand Truck
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Description
The Liftkar Pro Fold-L 170 is a high-performance stair-climbing handtruck designed for effortless transportation of heavy loads. With a 380 lb lifting capacity, this model is ideal for industries requiring safe and efficient material handling. The loop grip handles provide enhanced control and comfort, while the puncture-proof wheels ensure reliable movement across various surfaces without the risk of flats, making them ideal for rough or debris-filled environments. Equipped with an advanced stair-climbing mechanism, the Fold-L 170 can ascend and descend 29 steps per minute, significantly reducing transport time. On a fully charged lithium-ion battery, it can climb up to 1,500 steps, making it one of the most efficient solutions for stair navigation. The foldable WL toeplate features an extra-wide design, making it perfect for transporting large or bulky loads such as oversized boxes, wide crates, and equipment. Its extended surface provides enhanced load stability, ensuring secure transport up and downstairs. Built with a lightweight yet durable frame, the Liftkar Pro Fold-L 170 enhances workplace safety by reducing strain on operators while improving productivity. Whether used in delivery, logistics, or industrial applications, this stair climber provides a reliable and effective solution for transporting heavy loads up and down stairs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.