
Liftkar Pro Fold-L Pistol Grip Stairclimbing Hand Truck 245 Lbs. Cap., Puncture Proof Wheels V
Mfr # SP11FL03PI01
Zoro # G216283737
product price:Â $4,950.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
245 lbs / 660 lbs
Overall Width
20 in
Color
Silver/Blue
Wheel Type
Puncture Proof
Features
Stairclimbing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SP11FL03PI01
Zoro #
G216283737
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
20 in
Wheel Diameter
10.25 in
Base Plate Dimensions
16.3 in x 9.2 in
Overall Length
12 in
Overall Height
64 in
Details
Load Capacity
245 lbs / 660 lbs
Color
Silver/Blue
Wheel Type
Puncture Proof
Features
Stairclimbing
Material
Aluminum
Assembled
Yes
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Handle Type
Pistol
Item
Stairclimbing Hand Truck
Description
The Liftkar Pro Fold-L 110 is a high-performance stair-climbing handtruck designed for effortless transportation of heavy loads. With a 245 lb lifting capacity, this model is ideal for industries requiring safe and efficient material handling. The pistol grip handles provide enhanced control and comfort, while the puncture-proof wheels ensure reliable movement across various surfaces without the risk of flats, making them ideal for rough or debris-filled environments. Equipped with an advanced stair-climbing mechanism, the Fold-L 110 can ascend and descend 48 steps per minute, significantly reducing transport time. On a fully charged lithium-ion battery, it can climb up to 2,000 steps, making it one of the most efficient solutions for stair navigation. The foldable V toeplate is specifically designed for transporting cylindrical loads such as water bottles, gas cylinders, and kegs, ensuring secure handling and preventing items from rolling during transport. Built with a lightweight yet durable frame, the Liftkar Pro Fold-L 110 enhances workplace safety by reducing strain on operators while improving productivity. Whether used in delivery, logistics, or industrial applications, this stair climber provides a reliable and effective solution for transporting heavy loads up and down stairs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.