Liftkar Pro Fold-L Pistol Grip Stairclimbing Hand Truck 375 Lbs. Cap., Pneumatic Wheels GS-NG
- Mfr # SP17FL01PI84
- Zoro # G316284214
Key Features
Specifications
Product Information
- MFR #
- SP17FL01PI84
- Zoro #
- G316284214
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 64 in
- Overall Length
- 12 in
- Overall Width
- 20 in
- Wheel Diameter
- 10.375 in
- Base Plate Dimensions
- 18.7 in x 9.4 in
Details
- Material
- Aluminum
- Color
- Silver/Blue
- Load Capacity
- 380 lbs / 660 lbs
- Item
- Stairclimbing Hand Truck
- Wheel Type
- Pneumatic
- Handle Type
- Pistol
- Assembled
- Yes
- Features
- Stairclimbing
- Includes
- Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Description
The Liftkar Pro Fold-L 170 is a high-performance stair-climbing handtruck designed for effortless transportation of heavy loads. With a 380 lb lifting capacity, this model is ideal for industries requiring safe and efficient material handling. The pistol grip handles provide enhanced control and comfort, while the pneumatic wheels ensure smooth movement across various surfaces, including rough terrain and uneven staircases. Equipped with an advanced stair-climbing mechanism, the Fold-L 170 can ascend and descend 29 steps per minute, significantly reducing transport time. On a fully charged lithium-ion battery, it can climb up to 1,500 steps, making it one of the most efficient solutions for stair navigation. The foldable GS-NG toeplate is designed for handling both standard and irregularly shaped loads, featuring a reinforced, curved structure that provides additional grip and support. It is especially suited for transporting kegs, barrels, and other rounded objects, ensuring they remain securely positioned during transport. Built with a lightweight yet durable frame, the Liftkar Pro Fold-L 170 enhances workplace safety by reducing strain on operators while improving productivity. Whether used in delivery, logistics, or industrial applications, this stair climber provides a reliable and effective solution for transporting heavy loads up and down stairs.
- 375 Lbs Capacity
- GS-NG Toe Plate
- Pneumatic Wheels
- Pistol Grip
- FOLD-L
- Foldable for Ease of Sorage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.