Liftkar Pro Fold Loop Grip Stairclimbing Hand Truck 245 Lbs. Cap., Non-Marking Wheels DS-NG

  • Mfr # SP11FO02LO85

  • Zoro # G016283678


product price:  $4,819.99
/ea
Free Shipping & Returns

Key Features

Wheel Type
NonMarking
Load Capacity
245 lbs / 660 lbs
Features
Stairclimbing
Material
Aluminum
Base Plate Dimensions
17.7 in x 7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP11FO02LO85
Zoro #
G016283678
UPC #
-
Country of Origin
United States

Dimensions

Base Plate Dimensions
17.7 in x 7.5 in
Overall Length
12 in
Overall Width
20 in
Wheel Diameter
10.375 in
Overall Height
64 in

Details

Wheel Type
NonMarking
Load Capacity
245 lbs / 660 lbs
Features
Stairclimbing
Material
Aluminum
Handle Type
Loop
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Item
Stairclimbing Hand Truck
Assembled
Yes
Color
Silver/Blue

Description

The Liftkar Pro FOLD 110 is a high-performance stair-climbing handtruck designed for effortless transportation of heavy loads. With a 245 lb capacity, this model is ideal for industries requiring safe and efficient material handling. The loop grip handles provide enhanced control and comfort, ensuring a secure grip during operation while reducing strain on the user. Equipped with non-marking wheels, the Liftkar Pro FOLD 110 smoothly navigates various surfaces, including rough terrain and uneven staircases, making it a versatile solution for challenging environments. One of its standout features is the foldable DS-NG toeplate is a reinforced, deep, and narrow platform designed for securely handling tall and slim loads such as water dispensers, gas cylinders, and other upright equipment. Its specialized shape ensures a stable grip on cylindrical and vertical items, preventing unwanted shifting during stair transport. The foldable feature enhances convenience, allowing for compact storage and easy maneuverability. Built for durability and reliability, the DS-NG toeplate enhances the Liftkar Pro FOLD 110 versatility, making it an ideal solution for safely transporting narrow but heavy loads up and down stairs with maximum efficiency. This makes it a reliable choice for demanding material-handling applications where stability and durability are essential. The advanced stair-climbing mechanism enables the Liftkar Pro FOLD 110 to ascend and descend 48 steps per minute, significantly reducing transport time and physical effort. On a fully charged lithium-ion battery, it can climb up to 2,000 steps, making it one of the most efficient solutions for stair navigation. Built with a lightweight yet durable frame, this stair climber is engineered for long-term reliability without compromising strength. Whether used in delivery services, logistics, or industrial applications, the Liftkar Pro FOLD 110 ensures safe, efficient, and ergonomic transport of heavy goods up and down stairs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.