Liftkar Pro Fold Loop Grip Stairclimbing Hand Truck 245 Lbs. Cap., Non-Marking Wheels GS

  • Mfr # SP11FO02LO30

  • Zoro # G016283968


product price:  $4,867.99
/ea
Free Shipping & Returns

Key Features

Overall Width
20 in
Overall Height
64 in
Load Capacity
245 lbs / 660 lbs
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP11FO02LO30
Zoro #
G016283968
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
20 in
Overall Height
64 in
Overall Length
12 in
Wheel Diameter
10.375 in
Base Plate Dimensions
18.7 in x 9.4 in

Details

Load Capacity
245 lbs / 660 lbs
Item
Stairclimbing Hand Truck
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Features
Stairclimbing
Wheel Type
NonMarking
Material
Aluminum
Assembled
Yes
Handle Type
Loop
Color
Silver/Blue

Description

The Liftkar Pro FOLD 110 is a high-performance stair-climbing handtruck designed for effortless transportation of heavy loads. With a 245 lb capacity, this model is ideal for industries requiring safe and efficient material handling. The loop grip handles provide enhanced control and comfort, ensuring a secure grip during operation while reducing strain on the user. Equipped with non-marking wheels, the Liftkar Pro FOLD 110 smoothly navigates various surfaces, including rough terrain and uneven staircases, making it a versatile solution for challenging environments. One of its standout features is the foldable GS toeplate is a reinforced, deep platform designed for securely transporting heavy and bulky loads. Its sturdy construction provides enhanced stability, making it ideal for industrial equipment, large containers, and dense materials. The wide surface area ensures even weight distribution, reducing strain on the operator and improving handling efficiency. With a foldable design, the GS toeplate allows for easy maneuverability in tight spaces and convenient storage when not in use. This makes it a reliable choice for demanding material-handling applications where stability and durability are essential. The advanced stair-climbing mechanism enables the Liftkar Pro FOLD 110 to ascend and descend 48 steps per minute, significantly reducing transport time and physical effort. On a fully charged lithium-ion battery, it can climb up to 2,000 steps, making it one of the most efficient solutions for stair navigation. Built with a lightweight yet durable frame, this stair climber is engineered for long-term reliability without compromising strength. Whether used in delivery services, logistics, or industrial applications, the Liftkar Pro FOLD 110 ensures safe, efficient, and ergonomic transport of heavy goods up and down stairs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.