
Liftkar Pro Fold Loop Grip Stairclimbing Hand Truck 245 Lbs. Cap., Puncture Proof Wheels LH
Mfr # SP11FO03LO02
Zoro # G616283702
product price: $4,888.99
/ea
Free Shipping & Returns
Key Features
Wheel Diameter
10.25 in
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Base Plate Dimensions
18.4 in x 10.9 in
Overall Height
64 in
Handle Type
Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SP11FO03LO02
Zoro #
G616283702
UPC #
-
Country of Origin
United States
Dimensions
Wheel Diameter
10.25 in
Base Plate Dimensions
18.4 in x 10.9 in
Overall Height
64 in
Overall Width
20 in
Overall Length
12 in
Details
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Handle Type
Loop
Wheel Type
Puncture Proof
Material
Aluminum
Features
Stairclimbing
Assembled
Yes
Color
Silver/Blue
Load Capacity
245 lbs / 660 lbs
Item
Stairclimbing Hand Truck
Description
The Liftkar Pro FOLD 110 is a high-performance stair-climbing handtruck designed for effortless transportation of heavy loads. With a 245 lb capacity, this model is ideal for industries requiring safe and efficient material handling. The loop grip handles provide enhanced control and comfort, ensuring a secure grip during operation while reducing strain on the user. Equipped with puncture-proof wheels, the Liftkar Pro FOLD 110 smoothly navigates various surfaces, including rough terrain and uneven staircases, making it a versatile solution for challenging environments. One of its standout features is the foldable LH toeplate is a specialized extended platform designed for handling large and wide loads with ease. Its longer surface area provides enhanced support for items such as appliances, cabinets, and oversized boxes, ensuring greater stability during transport. The foldable design allows for compact storage and easy maneuverability, making it an excellent choice for industries requiring the transportation of bulky materials up and down stairs. Built for durability and efficiency, the LH toeplate enhances the versatility of the Liftkar Pro FOLD 110, ensuring a secure and reliable material-handling solutionThis makes it a reliable choice for demanding material-handling applications where stability and durability are essential. The advanced stair-climbing mechanism enables the Liftkar Pro FOLD 110 to ascend and descend 48 steps per minute, significantly reducing transport time and physical effort. On a fully charged lithium-ion battery, it can climb up to 2,000 steps, making it one of the most efficient solutions for stair navigation. Built with a lightweight yet durable frame, this stair climber is engineered for long-term reliability without compromising strength. Whether used in delivery services, logistics, or industrial applications, the Liftkar Pro FOLD 110 ensures safe, efficient, and ergonomic transport of heavy goods up and down stairs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.