Liftkar Pro Fold Loop Grip Stairclimbing Hand Truck 310 Lbs. Cap., Non-Marking Wheels S

  • Mfr # SP14FO02LO25

  • Zoro # G016283616


product price: $4,999.99
/ea
Free Shipping & Returns

Key Features

Assembled
Yes
Material
Aluminum
Overall Length
12 in
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Overall Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP14FO02LO25
Zoro #
G016283616
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Overall Width
20 in
Base Plate Dimensions
10.8 in x 9.3 in
Wheel Diameter
10.375 in
Overall Height
64 in

Details

Assembled
Yes
Material
Aluminum
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Item
Stairclimbing Hand Truck
Wheel Type
NonMarking
Features
Stairclimbing
Load Capacity
310 lbs / 660 lbs
Handle Type
Loop
Color
Silver/Blue

Description

The Liftkar Pro FOLD 140 is a high-performance stair-climbing handtruck designed for effortless transportation of heavy loads. With a 310 lb capacity, this model is ideal for industries requiring safe and efficient material handling. The loop grip handles provide enhanced control and comfort, ensuring a secure grip during operation while reducing strain on the user. Equipped with non-marking wheels, the Liftkar Pro FOLD 140 smoothly navigates various surfaces, including rough terrain and uneven staircases, making it a versatile solution for challenging environments. One of its standout features is the foldable S toeplate, designed for handling compact, heavy loads such as appliances, stacked boxes, and machinery parts. Its straight, flat surface provides a stable platform, ensuring secure placement and transport of various items. The foldable design enhances maneuverability in tight spaces and allows for easy storage when not in use. The advanced stair-climbing mechanism enables the Liftkar Pro FOLD 140 to ascend and descend 35 steps per minute, significantly reducing transport time and physical effort. On a fully charged lithium-ion battery, it can climb up to 1,750 steps, making it one of the most efficient solutions for stair navigation. Built with a lightweight yet durable frame, this stair climber is engineered for long-term reliability without compromising strength. Whether used in delivery services, logistics, or industrial applications, the Liftkar Pro FOLD 140 ensures safe, efficient, and ergonomic transport of heavy goods up and down stairs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.